Circlip Axle (outside) DIN 471 19mm Stainless steel

  • ERIKS:23266100
  • Manufacturer:4043377039651
Image 1
Image 2
Image 1
Image 2
Save to list

€0.99/ pieceexcl. VAT

€1.20incl. VAT

Sold per: 100Min. order: 100

200 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Stainless steel
Inner Diameter
17.5 mm
Thickness
1.2 mm
Surface protection
Untreated
DIN standard
471
Dimension
19 mm
Model
Axle (outside)
Type
Circlip