Circlip Axle (outside) DIN 471 195mm Spring steel

  • ERIKS:11762890
Image 1
Image 2
Image 1
Image 2
Save to list

€13.08/ pieceexcl. VAT

€15.83incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Spring steel
Inner Diameter
185.5 mm
Thickness
4 mm
Surface protection
Untreated
DIN standard
471
Dimension
195 mm
Model
Axle (outside)
Type
Circlip