Circlip Axle (outside) DIN 471 180mm Spring steel

  • ERIKS:11762887
Image 1
Image 2
Image 1
Image 2
Save to list

€9.58/ pieceexcl. VAT

€11.59incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Spring steel
Inner Diameter
170.5 mm
Thickness
4 mm
Surface protection
Untreated
DIN standard
471
Dimension
180 mm
Model
Axle (outside)
Type
Circlip