



€0.04/ pieceexcl. VAT
€0.05incl. VAT
4797 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 13.8 mm |
Thickness | 1 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 15 mm |
Model | Axle (outside) |
Type | Circlip |