



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 142 mm |
Thickness | 4 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 150 mm |
Model | Axle (outside) |
Type | Circlip |