Circlip Axle (outside) DIN 471 12mm Stainless steel

  • ERIKS:23266093
  • Manufacturer:4043377039576
Image 1
Image 2
Image 1
Image 2
Save to list

€0.36/ pieceexcl. VAT

€0.44incl. VAT

Sold per: 200Min. order: 200

2800 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Stainless steel
Inner Diameter
11 mm
Thickness
1 mm
Surface protection
Untreated
DIN standard
471
Dimension
12 mm
Model
Axle (outside)
Type
Circlip