



€3.03/ pieceexcl. VAT
€3.66incl. VAT
Sold per: 25Min. order: 25
20 In stock - Estimated delivery date 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Spring steel |
Inner Diameter | 113 mm |
Thickness | 4 mm |
Surface protection | Untreated |
DIN standard | 471 |
Dimension | 120 mm |
Model | Axle (outside) |
Type | Circlip |