Circlip Axle (outside) DIN 471 11mm Spring steel

  • ERIKS:11762806
Image 1
Image 2
Image 1
Image 2
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Spring steel
Inner Diameter
10.2 mm
Thickness
1 mm
Surface protection
Untreated
DIN standard
471
Dimension
11 mm
Model
Axle (outside)
Type
Circlip