



€2.64/ pieceexcl. VAT
€3.20incl. VAT
Sold per: 25Min. order: 25
150 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Outer Diameter | 39.8 mm |
Thickness | 1.5 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 37 mm |
Model | Bore hole |
Type | Circlip |