Circlip Axle (interior) DIN 472 35mm Stainless steel

  • ERIKS:23266159
  • Manufacturer:8715492290281
Image 1
Image 2
Image 1
Image 2
Save to list

€2.09/ pieceexcl. VAT

€2.53incl. VAT

Sold per: 25Min. order: 25

200 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 471
Series
DIN 471
Material
Stainless steel
Outer Diameter
37.8 mm
Thickness
1.5 mm
Surface protection
Untreated
DIN standard
472
Dimension
35 mm
Model
Bore hole
Type
Circlip