



€1.57/ pieceexcl. VAT
€1.90incl. VAT
Sold per: 25Min. order: 25
11 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 471 |
Series | DIN 471 |
Material | Stainless steel |
Outer Diameter | 34.4 mm |
Thickness | 1.2 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 32 mm |
Model | Bore hole |
Type | Circlip |