Chipboard screw Raised cheese head with Pozidriv 5x25mm Steel Electrolytic zinc plated

  • ERIKS:23252471
  • Manufacturer:4051426959843
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Raised cheese head
Screwing system
Pozidriv
Diameter
5 mm
Length
25 mm
Type
Chipboard screw