
€0.06/ pieceexcl. VAT
€0.07incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Countersunk head |
Screwing system | Torx |
Diameter | 4.5 mm |
Length | 40 mm |
Type | Chipboard screw |