Chipboard screw Countersunk head with Pozidriv 5x25mm Stainless steel A2

  • ERIKS:23731964
  • Manufacturer:4043377204516
Image 1
Save to list

€0.08/ pieceexcl. VAT

€0.10incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Head form
Countersunk head
Screwing system
Pozidriv
Diameter
5 mm
Length
25 mm
Type
Chipboard screw