
€0.05/ pieceexcl. VAT
€0.07incl. VAT
Sold per: 200Min. order: 200
400 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Countersunk head |
Screwing system | Pozidriv |
Diameter | 4.5 mm |
Length | 40 mm |
Type | Chipboard screw |