Chipboard screw Countersunk head with Pozidriv 3x35mm Stainless steel A2

  • ERIKS:23267663
  • Manufacturer:8715492308139
Image 1
Save to list

€0.04/ pieceexcl. VAT

€0.05incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Head form
Countersunk head
Screwing system
Pozidriv
Diameter
3 mm
Length
35 mm
Type
Chipboard screw