
€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Head form | Countersunk head |
Screwing system | Pozidriv |
Diameter | 3 mm |
Length | 25 mm |
Type | Chipboard screw |