
€0.02/ pieceexcl. VAT
€0.02incl. VAT
800 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Countersunk head |
Screwing system | Pozidriv |
Diameter | 3 mm |
Length | 20 mm |
Type | Chipboard screw |