Chipboard screw Countersunk head with Pozidriv 3x16 /200 Steel Electrolytic zinc plated

  • ERIKS:12692422
  • Manufacturer:8714723209597
Image 1
Save to list

0,02 €/ pieceexcl. VAT

0,02 €incl. VAT

Sold per: 200Min. order: 200

2200 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Countersunk head
Screwing system
Pozidriv
Diameter
3 mm
Length
16 mm
Type
Chipboard screw