Chevron set DVVS FKM/fabric 100x115 L=30

  • ERIKS:10019408
Image 1
Save to list

Volume discount

Quantityexcl. VATDiscount

1+

€126.00

-

5+

€105.00

16.67%

25+

€98.00

22.22%

50+

€84.00

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVVS
Material seal
FKM/fabric
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s