Chevron set DVSZ NBRf/POM 63x48x12,5 L=13

  • ERIKS:12225698
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSZ is a three piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one elastomeric nitrile rubber middle ring , and one thermoplastic header ring.
Save to list

€24.60/ pieceexcl. VAT

€29.77incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.60

-

5+

€19.68

20.00%

10+

€15.99

35.00%

30+

€12.30

50.00%

50+

€11.07

55.00%

100+

€9.84

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSZ
Bore diameter
63 mm
Groove Diameter
48 mm
Groove Width
13 mm
Seal height
12.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
48 mm
D
63 mm
L
13 mm
H
12.5 mm
d1
62 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s