





€23.10/ pieceexcl. VAT
€27.95incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.10 | - |
5+ | €18.48 | 20.00% |
10+ | €15.02 | 35.00% |
30+ | €11.55 | 50.00% |
50+ | €10.40 | 55.00% |
100+ | €9.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 60 mm |
Groove Diameter | 45 mm |
Groove Width | 11.5 mm |
Seal height | 11 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 45 mm |
D | 60 mm |
L | 11.5 mm |
H | 11 mm |
d1 | 59 mm |
C | 6 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |