Chevron set DVSZ NBRf/POM 56x41x11 L=11,5

  • ERIKS:14193724
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSZ is a three piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one elastomeric nitrile rubber middle ring , and one thermoplastic header ring.
Save to list

€21.20/ pieceexcl. VAT

€25.65incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.20

-

5+

€16.96

20.00%

10+

€13.78

35.00%

30+

€10.60

50.00%

50+

€9.54

55.00%

100+

€8.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSZ
Bore diameter
56 mm
Groove Diameter
41 mm
Groove Width
11.5 mm
Seal height
11 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
41 mm
D
56 mm
L
11.5 mm
H
11 mm
d1
55 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s