Chevron set DVSZ NBRf/POM 45x30x11 L=11,5

  • ERIKS:14193723
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSZ is a three piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one elastomeric nitrile rubber middle ring , and one thermoplastic header ring.
Save to list

€16.10/ pieceexcl. VAT

€19.48incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.10

-

5+

€12.88

20.00%

10+

€10.47

35.00%

30+

€8.05

50.00%

50+

€7.25

55.00%

100+

€6.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSZ
Bore diameter
45 mm
Groove Diameter
30 mm
Groove Width
11.5 mm
Seal height
11 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
30 mm
D
45 mm
L
11.5 mm
H
11 mm
d1
44 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s