Chevron set DVSZ NBRf/POM 36x24x10,4 L=10,9

  • ERIKS:10019534
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSZ is a three piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one elastomeric nitrile rubber middle ring , and one thermoplastic header ring.
Save to list

€13.50/ pieceexcl. VAT

€16.34incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.50

-

5+

€10.80

20.00%

10+

€8.78

35.00%

30+

€6.75

50.00%

50+

€6.08

55.00%

100+

€5.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSZ
Bore diameter
36 mm
Groove Diameter
24 mm
Groove Width
10.9 mm
Seal height
10.4 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
24 mm
D
36 mm
L
10.9 mm
H
10.4 mm
d1
35 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s