Chevron set DVSZ NBRf/POM 32x20x10,4 L=10,9

  • ERIKS:14193721
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSZ is a three piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one elastomeric nitrile rubber middle ring , and one thermoplastic header ring.
Save to list

€11.80/ pieceexcl. VAT

€14.28incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.80

-

5+

€9.44

20.00%

10+

€7.67

35.00%

30+

€5.90

50.00%

50+

€5.31

55.00%

100+

€4.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSZ
Bore diameter
32 mm
Groove Diameter
20 mm
Groove Width
10.9 mm
Seal height
10.4 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
20 mm
D
32 mm
L
10.9 mm
H
10.4 mm
d1
31 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s