





€211.00/ pieceexcl. VAT
€255.31incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €211.00 | - |
5+ | €168.80 | 20.00% |
10+ | €137.15 | 35.00% |
30+ | €105.50 | 50.00% |
50+ | €94.95 | 55.00% |
100+ | €84.40 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 300 mm |
Groove Diameter | 270 mm |
Groove Width | 33.5 mm |
Seal height | 32.5 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 270 mm |
D | 300 mm |
L | 33.5 mm |
H | 32.5 mm |
d1 | 298.5 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |