





€182.50/ pieceexcl. VAT
€220.83incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €182.50 | - |
5+ | €146.00 | 20.00% |
10+ | €118.63 | 35.00% |
30+ | €91.25 | 50.00% |
50+ | €82.13 | 55.00% |
100+ | €73.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 275 mm |
Groove Diameter | 245 mm |
Groove Width | 33.5 mm |
Seal height | 32.5 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 245 mm |
D | 275 mm |
L | 33.5 mm |
H | 32.5 mm |
d1 | 273.5 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |