





€9.75/ pieceexcl. VAT
€11.80incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.75 | - |
5+ | €7.80 | 20.00% |
10+ | €6.34 | 35.00% |
30+ | €4.88 | 50.00% |
50+ | €4.39 | 55.00% |
100+ | €3.90 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 25 mm |
Groove Diameter | 15 mm |
Groove Width | 9.3 mm |
Seal height | 8.9 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 15 mm |
D | 25 mm |
L | 9.3 mm |
H | 8.9 mm |
d1 | 24.5 mm |
C | 6 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |