





€140.40/ pieceexcl. VAT
€169.88incl. VAT
14 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €140.40 | - |
5+ | €117.00 | 16.67% |
25+ | €109.20 | 22.22% |
50+ | €93.60 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 250 mm |
Groove Diameter | 220 mm |
Groove Width | 33.5 mm |
Seal height | 32.5 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 220 mm |
D | 250 mm |
L | 33.5 mm |
H | 32.5 mm |
d1 | 248.5 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |