Chevron set DVSZ NBRf/POM 22x12x8,9 L=9,3

  • ERIKS:14193717
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSZ is a three piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one elastomeric nitrile rubber middle ring , and one thermoplastic header ring.
Save to list

€8.55/ pieceexcl. VAT

€10.35incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.55

-

5+

€6.84

20.00%

10+

€5.56

35.00%

30+

€4.28

50.00%

50+

€3.85

55.00%

100+

€3.42

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSZ
Bore diameter
22 mm
Groove Diameter
12 mm
Groove Width
9.3 mm
Seal height
8.9 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
12 mm
D
22 mm
L
9.3 mm
H
8.9 mm
d1
21.5 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s