





€91.50/ pieceexcl. VAT
€110.72incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.50 | - |
5+ | €73.20 | 20.00% |
10+ | €59.48 | 35.00% |
30+ | €45.75 | 50.00% |
50+ | €41.18 | 55.00% |
100+ | €36.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 180 mm |
Groove Diameter | 150 mm |
Groove Width | 31.5 mm |
Seal height | 30.5 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 150 mm |
D | 180 mm |
L | 31.5 mm |
H | 30.5 mm |
d1 | 178.5 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |