





€75.90/ pieceexcl. VAT
€91.84incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €75.90 | - |
5+ | €60.72 | 20.00% |
10+ | €49.34 | 35.00% |
30+ | €37.95 | 50.00% |
50+ | €34.16 | 55.00% |
100+ | €30.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 160 mm |
Groove Diameter | 130 mm |
Groove Width | 29 mm |
Seal height | 28 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 130 mm |
D | 160 mm |
L | 29 mm |
H | 28 mm |
d1 | 158.5 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |