





€65.00/ pieceexcl. VAT
€78.65incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €65.00 | - |
5+ | €52.00 | 20.00% |
10+ | €42.25 | 35.00% |
30+ | €32.50 | 50.00% |
50+ | €29.25 | 55.00% |
100+ | €26.00 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 140 mm |
Groove Diameter | 115 mm |
Groove Width | 25.8 mm |
Seal height | 25 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 115 mm |
D | 140 mm |
L | 25.8 mm |
H | 25 mm |
d1 | 139 mm |
C | 8 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |