Chevron set DVSZ NBRf/POM 125x100x25 L=25,8

  • ERIKS:10019547
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSZ is a three piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one elastomeric nitrile rubber middle ring , and one thermoplastic header ring.
Save to list

€54.80/ pieceexcl. VAT

€66.31incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.80

-

5+

€43.84

20.00%

10+

€35.62

35.00%

30+

€27.40

50.00%

50+

€24.66

55.00%

100+

€21.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSZ
Bore diameter
125 mm
Groove Diameter
100 mm
Groove Width
25.8 mm
Seal height
25 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
100 mm
D
125 mm
L
25.8 mm
H
25 mm
d1
124 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s