





€37.98/ pieceexcl. VAT
€45.96incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.98 | - |
5+ | €31.65 | 16.67% |
25+ | €29.54 | 22.22% |
50+ | €25.32 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSZ |
Bore diameter | 100 mm |
Groove Diameter | 80 mm |
Groove Width | 21.2 mm |
Seal height | 20.6 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 80 mm |
D | 100 mm |
L | 21.2 mm |
H | 20.6 mm |
d1 | 99 mm |
C | 7 mm |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |