Chevron set DVSZ NBR/fabric 220x190 L=33,5

  • ERIKS:10019553
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSZ is a three piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one elastomeric nitrile rubber middle ring , and one thermoplastic header ring.
Save to list

€143.00/ pieceexcl. VAT

€173.03incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€143.00

-

10+

€128.70

10.00%

25+

€114.40

20.00%

50+

€100.10

30.00%

100+

€92.95

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSZ
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s