Chevron set DVSS NBRf/POM/NBR 8x18 L=18,5

  • ERIKS:14193627
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€15.40/ pieceexcl. VAT

€18.63incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.40

-

5+

€12.32

20.00%

10+

€10.01

35.00%

30+

€7.70

50.00%

50+

€6.93

55.00%

100+

€6.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
8 mm
Groove Diameter
18 mm
Groove Width
18.5 mm
Seal height
18.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
8 mm
D
18 mm
L
18.5 mm
H
18.5 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s