Chevron set DVSS NBRf/POM/NBR 75x90 L=22,5

  • ERIKS:10019353
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€86.10/ pieceexcl. VAT

€104.18incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€86.10

-

5+

€68.88

20.00%

10+

€55.97

35.00%

30+

€43.05

50.00%

50+

€38.74

55.00%

100+

€34.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
75 mm
Groove Diameter
90 mm
Groove Width
22.5 mm
Seal height
22.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
75 mm
D
90 mm
L
22.5 mm
H
22.5 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s