Chevron set DVSS NBRf/POM/NBR 60x75 L=22,5

  • ERIKS:14193655
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€67.70/ pieceexcl. VAT

€81.92incl. VAT

4 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€67.70

-

5+

€54.16

20.00%

10+

€44.01

35.00%

30+

€33.85

50.00%

50+

€30.47

55.00%

100+

€27.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
60 mm
Groove Diameter
75 mm
Groove Width
22.5 mm
Seal height
22.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
60 mm
D
75 mm
L
22.5 mm
H
22.5 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s