Chevron set DVSS NBRf/POM/NBR 56x71 L=22,5

  • ERIKS:12961524
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€63.00/ pieceexcl. VAT

€76.23incl. VAT

Sold per: 4Min. order: 4

5 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€63.00

-

5+

€50.40

20.00%

10+

€40.95

35.00%

30+

€31.50

50.00%

50+

€28.35

55.00%

100+

€25.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
56 mm
Groove Diameter
71 mm
Groove Width
22.5 mm
Seal height
22.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
56 mm
D
71 mm
L
22.5 mm
H
22.5 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s