





€56.20/ pieceexcl. VAT
€68.00incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.20 | - |
5+ | €44.96 | 20.00% |
10+ | €36.53 | 35.00% |
30+ | €28.10 | 50.00% |
50+ | €25.29 | 55.00% |
100+ | €22.48 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSS |
Rod diameter | 50 mm |
Groove Diameter | 65 mm |
Groove Width | 22.5 mm |
Seal height | 22.5 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 50 mm |
D | 65 mm |
L | 22.5 mm |
H | 22.5 mm |
C | 5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |