Chevron set DVSS NBRf/POM/NBR 420x460 L=80

  • ERIKS:11941265
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€925.00/ pieceexcl. VAT

€1,119.25incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€925.00

-

5+

€740.00

20.00%

10+

€601.25

35.00%

30+

€462.50

50.00%

50+

€416.25

55.00%

100+

€370.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
420 mm
Groove Diameter
460 mm
Groove Width
80 mm
Seal height
80 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
420 mm
D
460 mm
L
80 mm
H
80 mm
C
10 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s