Chevron set DVSS NBRf/POM/NBR 320x360 L=46

  • ERIKS:14193708
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€600.00/ pieceexcl. VAT

€726.00incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€600.00

-

5+

€480.00

20.00%

10+

€390.00

35.00%

30+

€300.00

50.00%

50+

€270.00

55.00%

100+

€240.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
320 mm
Groove Diameter
360 mm
Groove Width
46 mm
Seal height
46 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
320 mm
D
360 mm
L
46 mm
H
46 mm
C
10 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s