Chevron set DVSS NBRf/POM/NBR 30x42 L=22,5

  • ERIKS:12495064
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€35.30/ pieceexcl. VAT

€42.71incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.30

-

5+

€28.24

20.00%

10+

€22.95

35.00%

30+

€17.65

50.00%

50+

€15.89

55.00%

100+

€14.12

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
30 mm
Groove Diameter
42 mm
Groove Width
22.5 mm
Seal height
22.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
30 mm
D
42 mm
L
22.5 mm
H
22.5 mm
C
5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s