Chevron set DVSS NBRf/POM/NBR 20x30 L=18,5

  • ERIKS:14193632
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€25.90/ pieceexcl. VAT

€31.34incl. VAT

12 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.90

-

5+

€20.72

20.00%

10+

€16.84

35.00%

30+

€12.95

50.00%

50+

€11.66

55.00%

100+

€10.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
20 mm
Groove Diameter
30 mm
Groove Width
18.5 mm
Seal height
18.5 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
20 mm
D
30 mm
L
18.5 mm
H
18.5 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s