





€24.00/ pieceexcl. VAT
€29.04incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.00 | - |
5+ | €19.20 | 20.00% |
10+ | €15.60 | 35.00% |
30+ | €12.00 | 50.00% |
50+ | €10.80 | 55.00% |
100+ | €9.60 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | DVSS |
Rod diameter | 18 mm |
Groove Diameter | 32 mm |
Groove Width | 23.5 mm |
Seal height | 23.5 mm |
Material seal | NBR/fabric |
Temperature range | from -30 to 100 °C |
d | 18 mm |
D | 32 mm |
L | 23.5 mm |
H | 23.5 mm |
C | 3 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |