Chevron set DVSS NBRf/POM/NBR 160x190 L=60

  • ERIKS:14193689
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€219.00/ pieceexcl. VAT

€264.99incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€219.00

-

5+

€175.20

20.00%

10+

€142.35

35.00%

30+

€109.50

50.00%

50+

€98.55

55.00%

100+

€87.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
160 mm
Groove Diameter
190 mm
Groove Width
60 mm
Seal height
60 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
160 mm
D
190 mm
L
60 mm
H
60 mm
C
7.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s