Chevron set DVSS NBRf/POM/NBR 15x32 L=25

  • ERIKS:14193630
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€21.40/ pieceexcl. VAT

€25.89incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.40

-

5+

€17.12

20.00%

10+

€13.91

35.00%

30+

€10.70

50.00%

50+

€9.63

55.00%

100+

€8.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
15 mm
Groove Diameter
32 mm
Groove Width
25 mm
Seal height
25 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
15 mm
D
32 mm
L
25 mm
H
25 mm
C
3 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s