Chevron set DVSS NBRf/POM/NBR 150x180 L=60

  • ERIKS:14193688
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Type DVSS is a seven piece single acting sealing set which consists of one reinforced cotton fabric backup ring , one thermoplastic header ring , three reinforced cotton fabric middle rings , and two elastomeric nitrile rubber middle rings.
Save to list

€201.00/ pieceexcl. VAT

€243.21incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€201.00

-

5+

€160.80

20.00%

10+

€130.65

35.00%

30+

€100.50

50.00%

50+

€90.45

55.00%

100+

€80.40

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
DVSS
Rod diameter
150 mm
Groove Diameter
180 mm
Groove Width
60 mm
Seal height
60 mm
Material seal
NBR/fabric
Temperature range
from -30 to 100 °C
d
150 mm
D
180 mm
L
60 mm
H
60 mm
C
7.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s